CORE PIN, HI-HARDNESS 50-55 RC
Mfr # CPH9-6
Zoro # G016308456
product price: $1.49
/eaSold in multiples of 6 for $8.94
Key Features
Material
Steel
Overall Length Tolerance
+0.062/-0.000 in
Minimum Surface Hardness
50 HRC
Minimum Core Hardness
50 HRC
Product Type
Hard Core Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPH9-6
Zoro #
G016308456
UPC #
-
Country of Origin
China
Dimensions
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
1/8 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Overall Length
6 in
Pin to Head Radius
1/32 in
Head Thickness
1/8 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Head Diameter
0.25 in
Details
Material
Steel
Minimum Surface Hardness
50 HRC
Minimum Core Hardness
50 HRC
Product Type
Hard Core Pin
Head Shape
Round
Heat Treatment
Annealed
Item
Hard Core Pin
Series
CPH
Head Thickness Tolerance
+0.000/-0.010 in
System of Measurement
Inch
Description
CORE PIN, HI-HARDNESS 50-55 RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.