CORE PIN, STR, SOFT 30-35 RC
Mfr # CPS13-3
Zoro # G616308504
product price: $2.69
/eaSold in multiples of 3 for $8.07
Key Features
Series
CPS
Material
Steel
Head Diameter Tolerance
+0.00/-0.01 in
System of Measurement
Inch
Product Type
Soft Core Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS13-3
Zoro #
G616308504
UPC #
-
Country of Origin
Thailand
Dimensions
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
3/16 in
Head Thickness
3/16 in
Pin Size Type
Standard
Head Diameter
0.375 in
Overall Length
3 in
Pin to Head Radius
1/32 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Details
Series
CPS
Item
Soft Core Pin
Material
Steel
System of Measurement
Inch
Product Type
Soft Core Pin
Pin Style
Straight
Minimum Surface Hardness
30 HRC
Minimum Core Hardness
30 HRC
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.010 in
Description
CORE PIN, STR, SOFT 30-35 RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.