CORE PIN, STR, SOFT 30-35 RC
Mfr # CPS13-6
Zoro # G116308417
product price: $2.95
/eaSold in multiples of 3 for $8.85
Key Features
Overall Length
6 in
Product Type
Soft Core Pin
Series
CPS
Pin Size Type
Standard
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS13-6
Zoro #
G116308417
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Length
6 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0005/0.0010 in
Head Diameter
0.375 in
Head Thickness
3/16 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
3/16 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Details
Product Type
Soft Core Pin
Series
CPS
Material
Steel
Head Thickness Tolerance
+0.000/-0.010 in
Item
Soft Core Pin
Heat Treatment
Annealed
System of Measurement
Inch
Head Shape
Round
Minimum Core Hardness
30 HRC
Minimum Surface Hardness
30 HRC
Pin Style
Straight
Description
CORE PIN, STR, SOFT 30-35 RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.