Zoro Homepage

CORE PIN, STR, SOFT 30-35 RC

  • Mfr # CPS17-3

  • Zoro # G016308470


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

System of Measurement
Inch
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Head Thickness Tolerance
+0.000/-0.010 in
Minimum Core Hardness
30 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS17-3
Zoro #
G016308470
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Overall Length
3 in
Nominal Pin Diameter
1/4 in
Head Diameter
0.4375 in
Head Thickness
3/16 in
Pin Diameter Tolerance
+0.0005/0.0010 in

Details

System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.010 in
Minimum Core Hardness
30 HRC
Material
Steel
Item
Soft Core Pin
Head Shape
Round
Series
CPS
Pin Style
Straight
Minimum Surface Hardness
30 HRC
Product Type
Soft Core Pin

Description

CORE PIN, STR, SOFT 30-35 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.