CORE PIN, STR, SOFT 30-35 RC
Mfr # CPS25-6
Zoro # G316308460
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Series
CPS
Pin Size Type
Standard
Head Diameter
0.625 in
Pin Diameter Tolerance
+0.0005/0.0010 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS25-6
Zoro #
G316308460
UPC #
-
Country of Origin
Thailand
Dimensions
Pin Size Type
Standard
Head Diameter
0.625 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Overall Length
6 in
Head Thickness
1/4 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
3/8 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Details
Series
CPS
System of Measurement
Inch
Heat Treatment
Annealed
Item
Soft Core Pin
Pin Style
Straight
Product Type
Soft Core Pin
Minimum Core Hardness
30 HRC
Head Thickness Tolerance
+0.000/-0.010 in
Head Shape
Round
Material
Steel
Minimum Surface Hardness
30 HRC
Description
CORE PIN, STR, SOFT 30-35 RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.