Zoro Homepage

CORE PIN, STR, SOFT 30-35 RC

  • Mfr # CPS33-10

  • Zoro # G216308478


product price: $13.39
/ea

Key Features

System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.010 in
Heat Treatment
Annealed
Nominal Pin Diameter
1/2 in
Pin to Head Radius
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS33-10
Zoro #
G216308478
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Pin Diameter
1/2 in
Pin to Head Radius
1/32 in
Head Diameter
0.75 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Overall Length
10 in
Head Thickness
1/4 in

Details

System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.010 in
Heat Treatment
Annealed
Minimum Surface Hardness
30 HRC
Item
Soft Core Pin
Head Shape
Round
Product Type
Soft Core Pin
Series
CPS
Material
Steel
Pin Style
Straight
Minimum Core Hardness
30 HRC

Description

CORE PIN, STR, SOFT 30-35 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.