Zoro Homepage

CORE PIN, STR, SOFT 30-35 RC

  • Mfr # CPS33-6

  • Zoro # G216308461


product price: $9.29
/ea

Key Features

Material
Steel
Heat Treatment
Annealed
Head Diameter
0.75 in
System of Measurement
Inch
Minimum Core Hardness
30 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS33-6
Zoro #
G216308461
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter
0.75 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Overall Length
6 in
Head Thickness
1/4 in
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
1/2 in
Head Diameter Tolerance
+0.00/-0.01 in

Details

Material
Steel
Item
Soft Core Pin
Heat Treatment
Annealed
System of Measurement
Inch
Minimum Core Hardness
30 HRC
Series
CPS
Head Shape
Round
Minimum Surface Hardness
30 HRC
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.010 in
Product Type
Soft Core Pin

Description

CORE PIN, STR, SOFT 30-35 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.