Zoro Homepage

D-HEAD EJ PIN, STR, 1/2 X 10

  • Mfr # DHP9-10

  • Zoro # G916308464


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Product Type
Ejector Pin
Minimum Core Hardness
48 HRC
Head Shape
D-Head
Nominal Pin Diameter
1/8 in
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP9-10
Zoro #
G916308464
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Pin Diameter
1/8 in
Pin to Head Radius
0.031 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
10 in
Actual Pin Size
0.1245 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
1/8 in
Head Diameter
0.25 in
Pin Size Type
Standard

Details

Product Type
Ejector Pin
Minimum Core Hardness
48 HRC
Head Shape
D-Head
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Material Grade
Grade H13
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Finish
Nitrided
Pin Style
Straight
Item
Ejector Pin
Series
DHP
Maximum Surface Finish
10 uin
Minimum Surface Finish
4 uin

Description

D-HEAD EJ PIN, STR, 1/2 X 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.