Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-HEAD EJ PIN, STR, 1/4 X 6

  • Mfr # DHP33-10

  • Zoro # G316308507


product price: $15.29
/ea

Key Features

Overall Length
10 in
Head Diameter
0.75 in
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP33-10
Zoro #
G316308507
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 in
Head Diameter
0.75 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
1/2 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Pin to Head Radius
0.031 in
Head Thickness
1/4 in
Actual Pin Size
0.4995 in

Details

Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
System of Measurement
Inch
Maximum Surface Finish
10 uin
Series
DHP
Pin Style
Straight
Minimum Surface Finish
4 uin
Item
Ejector Pin
Finish
Nitrided
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
48 HRC
Material Grade
Grade H13
Product Type
Ejector Pin
Heat Treatment
Annealed
Head Shape
D-Head

Description

D-HEAD EJ PIN, STR, 1/4 X 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.