Zoro Homepage

D-HEAD EJ PIN, STR, 1/4" x 8

  • Mfr # DHP13-6

  • Zoro # G716308411


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material Grade
Grade H13
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.187 in
Maximum Surface Finish
10 uin
Finish
Nitrided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP13-6
Zoro #
G716308411
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.187 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
0.031 in
Pin Size Type
Standard
Head Thickness
3/16 in
Overall Length
6 in
Nominal Pin Diameter
3/16 in
Head Diameter
0.375 in
Head Diameter Tolerance
+0.00/-0.01 in

Details

Material Grade
Grade H13
Maximum Surface Finish
10 uin
Finish
Nitrided
Head Thickness Tolerance
+0.000/-0.002 in
Material
Tool Steel
Minimum Core Hardness
48 HRC
Minimum Surface Finish
4 uin
Series
DHP
Pin Style
Straight
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Head Shape
D-Head
System of Measurement
Inch
Heat Treatment
Annealed
Item
Ejector Pin

Description

D-HEAD EJ PIN, STR, 1/4" x 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.