Zoro Homepage

D-HEAD EJ PIN, STR, 1/8 X 10

  • Mfr # DHP9-8

  • Zoro # G316308446


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Nominal Pin Diameter
1/8 in
Minimum Surface Hardness
65 HRC
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.1245 in
Pin Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP9-8
Zoro #
G316308446
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Pin Diameter
1/8 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.1245 in
Head Thickness
1/8 in
Overall Length
8 in
Pin to Head Radius
0.031 in
Head Diameter
0.25 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard

Details

Minimum Surface Hardness
65 HRC
Pin Style
Straight
Item
Ejector Pin
Material
Tool Steel
Product Type
Ejector Pin
Minimum Core Hardness
48 HRC
Minimum Surface Finish
4 uin
Finish
Nitrided
Heat Treatment
Annealed
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Series
DHP
Maximum Surface Finish
10 uin
Material Grade
Grade H13
Head Shape
D-Head

Description

D-HEAD EJ PIN, STR, 1/8 X 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.