Zoro Homepage

D-HEAD EJ PIN, STR, 1/8 X 6 IN

  • Mfr # DHP13-8

  • Zoro # G816308427


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Minimum Surface Finish
4 uin
Pin to Head Radius
0.031 in
Pin Style
Straight
Head Diameter Tolerance
+0.00/-0.01 in
Product Type
Ejector Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP13-8
Zoro #
G816308427
UPC #
-
Country of Origin
Thailand

Dimensions

Pin to Head Radius
0.031 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.187 in
Overall Length
8 in
Nominal Pin Diameter
3/16 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
3/16 in
Pin Size Type
Standard
Head Diameter
0.375 in

Details

Minimum Surface Finish
4 uin
Pin Style
Straight
Product Type
Ejector Pin
Minimum Core Hardness
48 HRC
Series
DHP
Head Thickness Tolerance
+0.000/-0.002 in
Head Shape
D-Head
System of Measurement
Inch
Material Grade
Grade H13
Maximum Surface Finish
10 uin
Finish
Nitrided
Material
Tool Steel
Heat Treatment
Annealed
Item
Ejector Pin
Minimum Surface Hardness
65 HRC

Description

D-HEAD EJ PIN, STR, 1/8 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.