Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-HEAD EJ PIN, STR, 1/8 X 8 IN

  • Mfr # DHP17-6

  • Zoro # G916308426


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Head Thickness
3/16 in
Minimum Core Hardness
48 HRC
Actual Pin Size
0.2495 in
Pin Size Type
Standard
Product Type
Ejector Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP17-6
Zoro #
G916308426
UPC #
-
Country of Origin
Thailand

Dimensions

Head Thickness
3/16 in
Actual Pin Size
0.2495 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
1/4 in
Pin to Head Radius
0.031 in
Head Diameter
0.4375 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
6 in

Details

Minimum Core Hardness
48 HRC
Item
Ejector Pin
Product Type
Ejector Pin
Series
DHP
Material
Tool Steel
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Finish
4 uin
Head Shape
D-Head
Material Grade
Grade H13
Pin Style
Straight
Minimum Surface Hardness
65 HRC
Maximum Surface Finish
10 uin
Heat Treatment
Annealed
Finish
Nitrided

Description

D-HEAD EJ PIN, STR, 1/8 X 8 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.