Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-HEAD EJ PIN, STR, 3/16 X 10

  • Mfr # DHP13-10

  • Zoro # G216308454


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Nominal Pin Diameter
3/16 in
System of Measurement
Inch
Head Thickness
3/16 in
Maximum Surface Finish
10 uin
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP13-10
Zoro #
G216308454
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Pin Diameter
3/16 in
Head Thickness
3/16 in
Head Diameter
0.375 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
0.031 in
Overall Length
10 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.187 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in

Details

System of Measurement
Inch
Maximum Surface Finish
10 uin
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Finish
4 uin
Minimum Core Hardness
48 HRC
Product Type
Ejector Pin
Item
Ejector Pin
Minimum Surface Hardness
65 HRC
Pin Style
Straight
Series
DHP
Material
Tool Steel
Material Grade
Grade H13
Finish
Nitrided
Head Shape
D-Head
Heat Treatment
Annealed

Description

D-HEAD EJ PIN, STR, 3/16 X 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.