Zoro Homepage

D-HEAD EJ PIN, STR, 3/8 X 10

  • Mfr # DHP9-6T

  • Zoro # G716308428


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Head Shape
D-Head
Head Thickness Tolerance
+0.000/-0.002 in
Finish
Nitrided
Head Diameter
0.25 in
Overall Length Tolerance
+0.062/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP9-6T
Zoro #
G716308428
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter
0.25 in
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
1/8 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
1/8 in
Overall Length
6 in
Pin to Head Radius
0.031 in
Actual Pin Size
0.1245 in
Pin Size Type
Standard

Details

Head Shape
D-Head
Head Thickness Tolerance
+0.000/-0.002 in
Item
Ejector Pin
Finish
Nitrided
Maximum Surface Finish
10 uin
Minimum Surface Hardness
65 HRC
Pin Style
Straight
Material
Tool Steel
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Material Grade
Grade H13
Series
DHP
System of Measurement
Inch
Product Type
Ejector Pin
Minimum Surface Finish
4 uin

Description

D-HEAD EJ PIN, STR, 3/8 X 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.