Zoro Homepage

D-HEAD EJ PIN, STR, 5/32 X 10

  • Mfr # DHP17-8

  • Zoro # G416308445


product price: $8.29
/ea

Key Features

Minimum Surface Finish
4 uin
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Overall Length Tolerance
+0.062/-0.000 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP17-8
Zoro #
G416308445
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.2495 in
Nominal Pin Diameter
1/4 in
Pin Size Type
Standard
Overall Length
8 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.4375 in
Pin to Head Radius
0.031 in
Head Thickness
3/16 in
Pin Diameter Tolerance
+0.0000/-0.0003 in

Details

Minimum Surface Finish
4 uin
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
System of Measurement
Inch
Heat Treatment
Annealed
Product Type
Ejector Pin
Material
Tool Steel
Series
DHP
Pin Style
Straight
Maximum Surface Finish
10 uin
Head Shape
D-Head
Finish
Nitrided
Head Thickness Tolerance
+0.000/-0.002 in
Item
Ejector Pin
Minimum Core Hardness
48 HRC

Description

D-HEAD EJ PIN, STR, 5/32 X 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.