Zoro Homepage

D-HEAD EJ PIN, STR, 7/32 X 6

  • Mfr # DHP9-6

  • Zoro # G716308473


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Head Shape
D-Head
Series
DHP
Actual Pin Size
0.1245 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP9-6
Zoro #
G716308473
UPC #
-
Country of Origin
Thailand

Dimensions

Actual Pin Size
0.1245 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Thickness
1/8 in
Pin to Head Radius
0.031 in
Pin Size Type
Standard
Overall Length
6 in
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
1/8 in
Head Diameter
0.25 in
Head Diameter Tolerance
+0.00/-0.01 in

Details

Head Shape
D-Head
Series
DHP
System of Measurement
Inch
Finish
Nitrided
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Minimum Surface Finish
4 uin
Maximum Surface Finish
10 uin
Product Type
Ejector Pin
Material Grade
Grade H13
Minimum Core Hardness
48 HRC
Pin Style
Straight
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Item
Ejector Pin

Description

D-HEAD EJ PIN, STR, 7/32 X 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.