Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-HEAD TANGENT STR, 1/8 X 6

  • Mfr # DHP15-6

  • Zoro # G216313816


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Head Diameter
0.4063 in
Pin Style
Straight
Head Shape
D-Head
System of Measurement
Inch
Pin Diameter Tolerance
+0.0000/-0.0003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP15-6
Zoro #
G216313816
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter
0.4063 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.2183 in
Nominal Pin Diameter
7/32 in
Pin Size Type
Standard
Head Thickness
3/16 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
6 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
0.031 in

Details

Pin Style
Straight
Head Shape
D-Head
System of Measurement
Inch
Series
DHP
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
48 HRC
Material Grade
Grade H13
Minimum Surface Finish
4 uin
Maximum Surface Finish
10 uin
Product Type
Ejector Pin
Finish
Nitrided
Head Thickness Tolerance
+0.000/-0.002 in
Material
Tool Steel
Heat Treatment
Annealed
Item
Ejector Pin

Description

D-HEAD TANGENT STR, 1/8 X 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.