Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-HEAD TANGENT STR, 3/16 X 10

  • Mfr # DHP13-10T

  • Zoro # G916313772


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Pin Diameter Tolerance
+0.0000/-0.0003 in
Maximum Surface Finish
10 uin
Minimum Core Hardness
48 HRC
Overall Length
10 in
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP13-10T
Zoro #
G916313772
UPC #
-
Country of Origin
Thailand

Dimensions

Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
10 in
Head Diameter
0.375 in
Nominal Pin Diameter
3/16 in
Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.187 in
Head Thickness
3/16 in
Pin to Head Radius
0.031 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard

Details

Maximum Surface Finish
10 uin
Minimum Core Hardness
48 HRC
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Product Type
Ejector Pin
Item
Ejector Pin
System of Measurement
Inch
Head Shape
D-Head
Minimum Surface Finish
4 uin
Minimum Surface Hardness
65 HRC
Finish
Nitrided
Heat Treatment
Annealed
Material Grade
Grade H13
Series
DHP
Pin Style
Straight

Description

D-HEAD TANGENT STR, 3/16 X 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.