EJECTOR PIN, NITRIDED, METRIC
Mfr # MP015-100
Zoro # G716308558
product price: $2.29
/eaSold in multiples of 4 for $9.16
Key Features
Minimum Core Hardness
42 HRC
Overall Length Tolerance
+2 mm
Material
Steel
Series
MP
Head Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP015-100
Zoro #
G716308558
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length Tolerance
+2 mm
Overall Length
100 mm
Pin Diameter Tolerance
g6
Head Thickness
1 1/2 mm
Pin Size Type
Standard
Pin to Head Radius
0.2 mm
Head Diameter
3 mm
Nominal Pin Diameter
1.5 mm
Head Diameter Tolerance
-0.0/0.2 mm
Details
Minimum Core Hardness
42 HRC
Material
Steel
Item
Ejector Pin
Series
MP
Head Shape
Round
Material Grade
Grade H13
Standards
DIN
Product Type
Ejector Pin
Finish
Nitrided
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
-0.00/0.05 mm
System of Measurement
Metric
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.