EJECTOR PIN, NITRIDED, METRIC
Mfr # MP02-100
Zoro # G016308739
product price: $1.65
/eaSold in multiples of 5 for $8.25
Key Features
Finish
Nitrided
Minimum Surface Hardness
65 HRC
Material Grade
Grade H13
Head Thickness
2 mm
Product Type
Ejector Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP02-100
Zoro #
G016308739
UPC #
-
Country of Origin
Spain
Dimensions
Head Thickness
2 mm
Pin Size Type
Standard
Head Diameter
4 mm
Head Diameter Tolerance
-0.0/0.2 mm
Pin Diameter Tolerance
g6
Overall Length
100 mm
Overall Length Tolerance
+2 mm
Pin to Head Radius
0.2 mm
Nominal Pin Diameter
2 mm
Details
Finish
Nitrided
Minimum Surface Hardness
65 HRC
Material Grade
Grade H13
Product Type
Ejector Pin
Head Thickness Tolerance
-0.00/0.05 mm
Standards
DIN
Head Shape
Round
System of Measurement
Metric
Item
Ejector Pin
Material
Steel
Minimum Core Hardness
42 HRC
Series
MP
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.