Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP03-100

  • Zoro # G016308708


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Pin Diameter Tolerance
g6
Head Diameter
6 mm
Pin to Head Radius
0.3 mm
Overall Length
100 mm
Head Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP03-100
Zoro #
G016308708
UPC #
-
Country of Origin
Spain

Dimensions

Pin Diameter Tolerance
g6
Head Diameter
6 mm
Pin to Head Radius
0.3 mm
Overall Length
100 mm
Head Thickness
3 mm
Head Diameter Tolerance
-0.0/0.2 mm
Overall Length Tolerance
+2 mm
Nominal Pin Diameter
3 mm
Pin Size Type
Standard

Details

Series
MP
Product Type
Ejector Pin
Item
Ejector Pin
Standards
DIN
Material
Steel
Minimum Core Hardness
42 HRC
Finish
Nitrided
Head Shape
Round
System of Measurement
Metric
Minimum Surface Hardness
65 HRC
Material Grade
Grade H13
Head Thickness Tolerance
-0.00/0.05 mm

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.