Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP03-160

  • Zoro # G016308753


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Product Type
Ejector Pin
Overall Length
160 mm
Pin to Head Radius
0.3 mm
Head Diameter Tolerance
-0.0/0.2 mm
Head Thickness Tolerance
-0.00/0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP03-160
Zoro #
G016308753
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
160 mm
Pin to Head Radius
0.3 mm
Head Diameter Tolerance
-0.0/0.2 mm
Head Thickness
3 mm
Head Diameter
6 mm
Nominal Pin Diameter
3 mm
Overall Length Tolerance
+2 mm
Pin Size Type
Standard
Pin Diameter Tolerance
g6

Details

Product Type
Ejector Pin
Head Thickness Tolerance
-0.00/0.05 mm
Standards
DIN
System of Measurement
Metric
Minimum Core Hardness
42 HRC
Minimum Surface Hardness
65 HRC
Finish
Nitrided
Head Shape
Round
Item
Ejector Pin
Material
Steel
Material Grade
Grade H13
Series
MP

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.