EJECTOR PIN, NITRIDED, METRIC
Mfr # MP03-200
Zoro # G316308743
product price: $1.85
/eaSold in multiples of 5 for $9.25
Key Features
Head Thickness
3 mm
Minimum Core Hardness
42 HRC
Material Grade
Grade H13
Finish
Nitrided
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP03-200
Zoro #
G316308743
UPC #
-
Country of Origin
Spain
Dimensions
Head Thickness
3 mm
Pin to Head Radius
0.3 mm
Overall Length
200 mm
Overall Length Tolerance
+2 mm
Pin Size Type
Standard
Head Diameter Tolerance
-0.0/0.2 mm
Pin Diameter Tolerance
g6
Head Diameter
6 mm
Nominal Pin Diameter
3 mm
Details
Minimum Core Hardness
42 HRC
Material Grade
Grade H13
Finish
Nitrided
System of Measurement
Metric
Standards
DIN
Material
Steel
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Series
MP
Item
Ejector Pin
Head Shape
Round
Head Thickness Tolerance
-0.00/0.05 mm
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.