Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP03-250

  • Zoro # G716308725


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Minimum Core Hardness
42 HRC
Material
Steel
Material Grade
Grade H13
Series
MP
Overall Length Tolerance
+2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP03-250
Zoro #
G716308725
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length Tolerance
+2 mm
Head Thickness
3 mm
Overall Length
250 mm
Head Diameter Tolerance
-0.0/0.2 mm
Pin to Head Radius
0.3 mm
Pin Diameter Tolerance
g6
Pin Size Type
Standard
Nominal Pin Diameter
3 mm
Head Diameter
6 mm

Details

Minimum Core Hardness
42 HRC
Material
Steel
Material Grade
Grade H13
Series
MP
Item
Ejector Pin
System of Measurement
Metric
Head Shape
Round
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
-0.00/0.05 mm
Standards
DIN
Finish
Nitrided

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.