Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP03-315

  • Zoro # G616308719


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Product Type
Ejector Pin
Nominal Pin Diameter
3 mm
Pin Diameter Tolerance
g6
Head Shape
Round
Head Thickness Tolerance
-0.00/0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP03-315
Zoro #
G616308719
UPC #
-
Country of Origin
Spain

Dimensions

Nominal Pin Diameter
3 mm
Pin Diameter Tolerance
g6
Pin to Head Radius
0.3 mm
Head Thickness
3 mm
Overall Length Tolerance
+2 mm
Pin Size Type
Standard
Head Diameter Tolerance
-0.0/0.2 mm
Head Diameter
6 mm
Overall Length
315 mm

Details

Product Type
Ejector Pin
Head Shape
Round
Head Thickness Tolerance
-0.00/0.05 mm
Material Grade
Grade H13
Series
MP
Finish
Nitrided
Item
Ejector Pin
Standards
DIN
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
42 HRC
System of Measurement
Metric
Material
Steel

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.