EJECTOR PIN, NITRIDED, METRIC
Mfr # MP04-100
Zoro # G916308747
product price: $1.59
/eaSold in multiples of 6 for $9.54
Key Features
Head Shape
Round
Overall Length
100 mm
Product Type
Ejector Pin
Pin to Head Radius
0.3 mm
Standards
DIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP04-100
Zoro #
G916308747
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length
100 mm
Pin to Head Radius
0.3 mm
Overall Length Tolerance
+2 mm
Nominal Pin Diameter
4 mm
Pin Diameter Tolerance
g6
Head Diameter Tolerance
-0.0/0.2 mm
Head Thickness
3 mm
Head Diameter
8 mm
Pin Size Type
Standard
Details
Head Shape
Round
Product Type
Ejector Pin
Item
Ejector Pin
Standards
DIN
System of Measurement
Metric
Material Grade
Grade H13
Minimum Core Hardness
42 HRC
Material
Steel
Minimum Surface Hardness
65 HRC
Series
MP
Head Thickness Tolerance
-0.00/0.05 mm
Finish
Nitrided
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.