EJECTOR PIN, NITRIDED, METRIC
Mfr # MP04-160
Zoro # G416308735
product price: $1.85
/eaSold in multiples of 5 for $9.25
Key Features
Material
Steel
Overall Length
160 mm
Pin to Head Radius
0.3 mm
Overall Length Tolerance
+2 mm
Finish
Nitrided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP04-160
Zoro #
G416308735
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length
160 mm
Pin to Head Radius
0.3 mm
Overall Length Tolerance
+2 mm
Nominal Pin Diameter
4 mm
Head Diameter Tolerance
-0.0/0.2 mm
Head Diameter
8 mm
Pin Diameter Tolerance
g6
Head Thickness
3 mm
Pin Size Type
Standard
Details
Material
Steel
Finish
Nitrided
Series
MP
Material Grade
Grade H13
Minimum Core Hardness
42 HRC
Standards
DIN
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
Head Thickness Tolerance
-0.00/0.05 mm
Head Shape
Round
System of Measurement
Metric
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.