Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP04-200

  • Zoro # G816308717


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Nominal Pin Diameter
4 mm
Material Grade
Grade H13
Minimum Core Hardness
42 HRC
Pin Diameter Tolerance
g6
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP04-200
Zoro #
G816308717
UPC #
-
Country of Origin
Spain

Dimensions

Nominal Pin Diameter
4 mm
Pin Diameter Tolerance
g6
Overall Length
200 mm
Head Diameter
8 mm
Head Thickness
3 mm
Overall Length Tolerance
+2 mm
Head Diameter Tolerance
-0.0/0.2 mm
Pin to Head Radius
0.3 mm
Pin Size Type
Standard

Details

Item
Ejector Pin
Material Grade
Grade H13
Minimum Core Hardness
42 HRC
System of Measurement
Metric
Series
MP
Material
Steel
Head Shape
Round
Head Thickness Tolerance
-0.00/0.05 mm
Standards
DIN
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Finish
Nitrided

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.