Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP04-250

  • Zoro # G316308736


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Head Thickness Tolerance
-0.00/0.05 mm
Head Thickness
3 mm
Head Shape
Round
Pin Diameter Tolerance
g6
Pin to Head Radius
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP04-250
Zoro #
G316308736
UPC #
-
Country of Origin
Spain

Dimensions

Head Thickness
3 mm
Pin Diameter Tolerance
g6
Pin to Head Radius
0.3 mm
Overall Length
250 mm
Overall Length Tolerance
+2 mm
Nominal Pin Diameter
4 mm
Head Diameter Tolerance
-0.0/0.2 mm
Pin Size Type
Standard
Head Diameter
8 mm

Details

Head Thickness Tolerance
-0.00/0.05 mm
Head Shape
Round
Standards
DIN
Material
Steel
Minimum Core Hardness
42 HRC
Minimum Surface Hardness
65 HRC
Series
MP
System of Measurement
Metric
Material Grade
Grade H13
Finish
Nitrided
Item
Ejector Pin
Product Type
Ejector Pin

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.