Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP04-315

  • Zoro # G116308745


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Head Diameter Tolerance
-0.0/0.2 mm
Nominal Pin Diameter
4 mm
Overall Length Tolerance
+2 mm
Minimum Surface Hardness
65 HRC
Head Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP04-315
Zoro #
G116308745
UPC #
-
Country of Origin
Spain

Dimensions

Head Diameter Tolerance
-0.0/0.2 mm
Nominal Pin Diameter
4 mm
Overall Length Tolerance
+2 mm
Head Diameter
8 mm
Pin to Head Radius
0.3 mm
Pin Diameter Tolerance
g6
Head Thickness
3 mm
Pin Size Type
Standard
Overall Length
315 mm

Details

Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
-0.00/0.05 mm
System of Measurement
Metric
Item
Ejector Pin
Material Grade
Grade H13
Head Shape
Round
Material
Steel
Finish
Nitrided
Minimum Core Hardness
42 HRC
Series
MP
Product Type
Ejector Pin
Standards
DIN

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.