Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP04-400

  • Zoro # G916308709


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Series
MP
Pin Size Type
Standard
Material Grade
Grade H13
Minimum Core Hardness
42 HRC
Pin to Head Radius
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP04-400
Zoro #
G916308709
UPC #
-
Country of Origin
Spain

Dimensions

Pin Size Type
Standard
Pin to Head Radius
0.3 mm
Overall Length
400 mm
Head Diameter
8 mm
Head Thickness
3 mm
Head Diameter Tolerance
-0.0/0.2 mm
Nominal Pin Diameter
4 mm
Pin Diameter Tolerance
g6
Overall Length Tolerance
+2 mm

Details

Series
MP
Material Grade
Grade H13
Minimum Core Hardness
42 HRC
Item
Ejector Pin
Head Thickness Tolerance
-0.00/0.05 mm
System of Measurement
Metric
Head Shape
Round
Material
Steel
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Finish
Nitrided
Standards
DIN

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.