EJECTOR PIN, NITRIDED, METRIC
Mfr # MP04-500
Zoro # G816308755
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Standards
DIN
Material Grade
Grade H13
Overall Length Tolerance
+2 mm
Head Shape
Round
Product Type
Ejector Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP04-500
Zoro #
G816308755
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length Tolerance
+2 mm
Overall Length
500 mm
Pin Diameter Tolerance
g6
Head Diameter
8 mm
Head Thickness
3 mm
Head Diameter Tolerance
-0.0/0.2 mm
Nominal Pin Diameter
4 mm
Pin Size Type
Standard
Pin to Head Radius
0.3 mm
Details
Standards
DIN
Material Grade
Grade H13
Head Shape
Round
Product Type
Ejector Pin
Head Thickness Tolerance
-0.00/0.05 mm
System of Measurement
Metric
Material
Steel
Item
Ejector Pin
Finish
Nitrided
Series
MP
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
42 HRC
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.