Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP05-125

  • Zoro # G016308685


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Head Diameter
10 mm
Overall Length
125 mm
Head Diameter Tolerance
-0.0/0.2 mm
Material
Steel
Pin to Head Radius
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP05-125
Zoro #
G016308685
UPC #
-
Country of Origin
Spain

Dimensions

Head Diameter
10 mm
Overall Length
125 mm
Head Diameter Tolerance
-0.0/0.2 mm
Pin to Head Radius
0.3 mm
Pin Diameter Tolerance
g6
Head Thickness
3 mm
Overall Length Tolerance
+2 mm
Nominal Pin Diameter
5 mm
Pin Size Type
Standard

Details

Item
Ejector Pin
Material
Steel
Minimum Surface Hardness
65 HRC
System of Measurement
Metric
Finish
Nitrided
Standards
DIN
Minimum Core Hardness
42 HRC
Material Grade
Grade H13
Head Shape
Round
Series
MP
Head Thickness Tolerance
-0.00/0.05 mm
Product Type
Ejector Pin

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.