Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP05-160

  • Zoro # G316308675


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Head Diameter Tolerance
-0.0/0.2 mm
Overall Length Tolerance
+2 mm
Standards
DIN
Head Thickness
3 mm
Minimum Surface Hardness
65 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP05-160
Zoro #
G316308675
UPC #
-
Country of Origin
Spain

Dimensions

Head Diameter Tolerance
-0.0/0.2 mm
Overall Length Tolerance
+2 mm
Head Thickness
3 mm
Nominal Pin Diameter
5 mm
Overall Length
160 mm
Pin to Head Radius
0.3 mm
Head Diameter
10 mm
Pin Size Type
Standard
Pin Diameter Tolerance
g6

Details

Standards
DIN
Minimum Surface Hardness
65 HRC
Material Grade
Grade H13
Finish
Nitrided
Minimum Core Hardness
42 HRC
Product Type
Ejector Pin
System of Measurement
Metric
Material
Steel
Item
Ejector Pin
Series
MP
Head Thickness Tolerance
-0.00/0.05 mm
Head Shape
Round

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.