Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP05-200

  • Zoro # G616308665


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Finish
Nitrided
Pin to Head Radius
0.3 mm
Overall Length
200 mm
Material Grade
Grade H13
Head Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP05-200
Zoro #
G616308665
UPC #
-
Country of Origin
Spain

Dimensions

Pin to Head Radius
0.3 mm
Overall Length
200 mm
Head Thickness
3 mm
Overall Length Tolerance
+2 mm
Nominal Pin Diameter
5 mm
Head Diameter
10 mm
Pin Size Type
Standard
Pin Diameter Tolerance
g6
Head Diameter Tolerance
-0.0/0.2 mm

Details

Finish
Nitrided
Material Grade
Grade H13
System of Measurement
Metric
Series
MP
Material
Steel
Standards
DIN
Head Shape
Round
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
Minimum Core Hardness
42 HRC
Head Thickness Tolerance
-0.00/0.05 mm
Product Type
Ejector Pin

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.