EJECTOR PIN, NITRIDED, METRIC
Mfr # MP05-315
Zoro # G316308606
product price: $2.79
/eaSold in multiples of 3 for $8.37
Key Features
Head Diameter
10 mm
Material Grade
Grade H13
Standards
DIN
Overall Length Tolerance
+2 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP05-315
Zoro #
G316308606
UPC #
-
Country of Origin
Spain
Dimensions
Head Diameter
10 mm
Overall Length Tolerance
+2 mm
Pin Size Type
Standard
Overall Length
315 mm
Head Diameter Tolerance
-0.0/0.2 mm
Pin to Head Radius
0.3 mm
Nominal Pin Diameter
5 mm
Head Thickness
3 mm
Pin Diameter Tolerance
g6
Details
Material Grade
Grade H13
Standards
DIN
System of Measurement
Metric
Minimum Core Hardness
42 HRC
Product Type
Ejector Pin
Head Thickness Tolerance
-0.00/0.05 mm
Material
Steel
Head Shape
Round
Minimum Surface Hardness
65 HRC
Series
MP
Item
Ejector Pin
Finish
Nitrided
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.