EJECTOR PIN, NITRIDED, METRIC
Mfr # MP06-125
Zoro # G816308694
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Pin to Head Radius
0.5 mm
Head Thickness Tolerance
-0.00/0.05 mm
Finish
Nitrided
Minimum Surface Hardness
65 HRC
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP06-125
Zoro #
G816308694
UPC #
-
Country of Origin
Spain
Dimensions
Pin to Head Radius
0.5 mm
Pin Size Type
Standard
Overall Length
125 mm
Overall Length Tolerance
+2 mm
Head Diameter
12 mm
Head Diameter Tolerance
-0.0/0.2 mm
Nominal Pin Diameter
6 mm
Head Thickness
5 mm
Pin Diameter Tolerance
g6
Details
Head Thickness Tolerance
-0.00/0.05 mm
Finish
Nitrided
Minimum Surface Hardness
65 HRC
Material
Steel
Series
MP
Material Grade
Grade H13
System of Measurement
Metric
Product Type
Ejector Pin
Minimum Core Hardness
42 HRC
Item
Ejector Pin
Head Shape
Round
Standards
DIN
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.