Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP06-200

  • Zoro # G216308676


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Material Grade
Grade H13
Head Diameter
12 mm
Nominal Pin Diameter
6 mm
System of Measurement
Metric
Overall Length Tolerance
+2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP06-200
Zoro #
G216308676
UPC #
-
Country of Origin
Spain

Dimensions

Head Diameter
12 mm
Nominal Pin Diameter
6 mm
Overall Length Tolerance
+2 mm
Head Thickness
5 mm
Pin to Head Radius
0.5 mm
Pin Diameter Tolerance
g6
Head Diameter Tolerance
-0.0/0.2 mm
Overall Length
200 mm
Pin Size Type
Standard

Details

Material Grade
Grade H13
System of Measurement
Metric
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
42 HRC
Item
Ejector Pin
Product Type
Ejector Pin
Head Thickness Tolerance
-0.00/0.05 mm
Head Shape
Round
Material
Steel
Finish
Nitrided
Series
MP
Standards
DIN

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.