Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP06-250

  • Zoro # G816308656


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Head Shape
Round
Nominal Pin Diameter
6 mm
Series
MP
Overall Length
250 mm
Pin Diameter Tolerance
g6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP06-250
Zoro #
G816308656
UPC #
-
Country of Origin
Spain

Dimensions

Nominal Pin Diameter
6 mm
Overall Length
250 mm
Pin Diameter Tolerance
g6
Head Thickness
5 mm
Head Diameter Tolerance
-0.0/0.2 mm
Pin Size Type
Standard
Overall Length Tolerance
+2 mm
Pin to Head Radius
0.5 mm
Head Diameter
12 mm

Details

Head Shape
Round
Series
MP
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
-0.00/0.05 mm
Minimum Core Hardness
42 HRC
Material
Steel
Standards
DIN
Finish
Nitrided
Item
Ejector Pin
Material Grade
Grade H13
System of Measurement
Metric

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.