Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP06-400

  • Zoro # G216308652


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Head Thickness Tolerance
-0.00/0.05 mm
Head Shape
Round
Head Diameter
12 mm
Pin Diameter Tolerance
g6
Nominal Pin Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP06-400
Zoro #
G216308652
UPC #
-
Country of Origin
Spain

Dimensions

Head Diameter
12 mm
Pin Diameter Tolerance
g6
Nominal Pin Diameter
6 mm
Pin Size Type
Standard
Overall Length
400 mm
Head Diameter Tolerance
-0.0/0.2 mm
Overall Length Tolerance
+2 mm
Pin to Head Radius
0.5 mm
Head Thickness
5 mm

Details

Head Thickness Tolerance
-0.00/0.05 mm
Head Shape
Round
Item
Ejector Pin
Minimum Core Hardness
42 HRC
Minimum Surface Hardness
65 HRC
Material
Steel
Series
MP
Standards
DIN
Product Type
Ejector Pin
Finish
Nitrided
Material Grade
Grade H13
System of Measurement
Metric

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.