Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP06-500

  • Zoro # G116308608


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Pin to Head Radius
0.5 mm
System of Measurement
Metric
Head Shape
Round
Pin Diameter Tolerance
g6
Head Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP06-500
Zoro #
G116308608
UPC #
-
Country of Origin
Spain

Dimensions

Pin to Head Radius
0.5 mm
Pin Diameter Tolerance
g6
Head Thickness
5 mm
Head Diameter
12 mm
Overall Length
500 mm
Head Diameter Tolerance
-0.0/0.2 mm
Overall Length Tolerance
+2 mm
Pin Size Type
Standard
Nominal Pin Diameter
6 mm

Details

System of Measurement
Metric
Item
Ejector Pin
Head Shape
Round
Minimum Core Hardness
42 HRC
Product Type
Ejector Pin
Standards
DIN
Minimum Surface Hardness
65 HRC
Finish
Nitrided
Material Grade
Grade H13
Material
Steel
Series
MP
Head Thickness Tolerance
-0.00/0.05 mm

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.