Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP08-125

  • Zoro # G916308686


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Standards
DIN
Head Thickness Tolerance
-0.00/0.05 mm
Pin Diameter Tolerance
g6
System of Measurement
Metric
Head Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP08-125
Zoro #
G916308686
UPC #
-
Country of Origin
Spain

Dimensions

Pin Diameter Tolerance
g6
Head Diameter
14 mm
Head Diameter Tolerance
-0.0/0.2 mm
Overall Length
125 mm
Nominal Pin Diameter
8 mm
Head Thickness
5 mm
Overall Length Tolerance
+2 mm
Pin Size Type
Standard
Pin to Head Radius
0.5 mm

Details

Standards
DIN
Head Thickness Tolerance
-0.00/0.05 mm
System of Measurement
Metric
Series
MP
Finish
Nitrided
Item
Ejector Pin
Head Shape
Round
Minimum Surface Hardness
65 HRC
Material Grade
Grade H13
Product Type
Ejector Pin
Minimum Core Hardness
42 HRC
Material
Steel

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.