EJECTOR PIN, NITRIDED, METRIC
Mfr # MP08-400
Zoro # G616308672
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Overall Length
400 mm
Head Thickness Tolerance
-0.00/0.05 mm
Head Shape
Round
Pin Size Type
Standard
Product Type
Ejector Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP08-400
Zoro #
G616308672
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length
400 mm
Pin Size Type
Standard
Pin Diameter Tolerance
g6
Head Diameter Tolerance
-0.0/0.2 mm
Overall Length Tolerance
+2 mm
Pin to Head Radius
0.5 mm
Head Thickness
5 mm
Head Diameter
14 mm
Nominal Pin Diameter
8 mm
Details
Head Thickness Tolerance
-0.00/0.05 mm
Head Shape
Round
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
Finish
Nitrided
Standards
DIN
Minimum Core Hardness
42 HRC
System of Measurement
Metric
Material Grade
Grade H13
Series
MP
Material
Steel
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.