Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP08-500

  • Zoro # G516308680


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Nominal Pin Diameter
8 mm
Pin Size Type
Standard
Pin Diameter Tolerance
g6
Head Shape
Round
Material Grade
Grade H13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP08-500
Zoro #
G516308680
UPC #
-
Country of Origin
Spain

Dimensions

Nominal Pin Diameter
8 mm
Pin Size Type
Standard
Pin Diameter Tolerance
g6
Overall Length Tolerance
+2 mm
Head Diameter
14 mm
Head Thickness
5 mm
Pin to Head Radius
0.5 mm
Overall Length
500 mm
Head Diameter Tolerance
-0.0/0.2 mm

Details

Head Shape
Round
Material Grade
Grade H13
Minimum Core Hardness
42 HRC
Material
Steel
Minimum Surface Hardness
65 HRC
Series
MP
Standards
DIN
Product Type
Ejector Pin
Head Thickness Tolerance
-0.00/0.05 mm
Finish
Nitrided
Item
Ejector Pin
System of Measurement
Metric

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.