EJECTOR PIN, NITRIDED, METRIC
Mfr # MP08-630
Zoro # G816308670
product price: $9.89
/eaKey Features
Finish
Nitrided
Minimum Core Hardness
42 HRC
Head Thickness Tolerance
-0.00/0.05 mm
Material Grade
Grade H13
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP08-630
Zoro #
G816308670
UPC #
-
Country of Origin
Spain
Dimensions
Pin Size Type
Standard
Overall Length Tolerance
+2 mm
Head Diameter
14 mm
Pin to Head Radius
0.5 mm
Head Thickness
5 mm
Pin Diameter Tolerance
g6
Head Diameter Tolerance
-0.0/0.2 mm
Overall Length
630 mm
Nominal Pin Diameter
8 mm
Details
Finish
Nitrided
Minimum Core Hardness
42 HRC
Head Thickness Tolerance
-0.00/0.05 mm
Material Grade
Grade H13
Material
Steel
Head Shape
Round
Item
Ejector Pin
Standards
DIN
System of Measurement
Metric
Product Type
Ejector Pin
Series
MP
Minimum Surface Hardness
65 HRC
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.