EJECTOR PIN, NITRIDED, METRIC
Mfr # MP10-160
Zoro # G816308649
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Head Diameter
16 mm
System of Measurement
Metric
Pin to Head Radius
0.5 mm
Series
MP
Product Type
Ejector Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP10-160
Zoro #
G816308649
UPC #
-
Country of Origin
Spain
Dimensions
Head Diameter
16 mm
Pin to Head Radius
0.5 mm
Head Thickness
5 mm
Overall Length Tolerance
+2 mm
Head Diameter Tolerance
-0.0/0.2 mm
Nominal Pin Diameter
10 mm
Overall Length
160 mm
Pin Size Type
Standard
Pin Diameter Tolerance
g6
Details
System of Measurement
Metric
Series
MP
Product Type
Ejector Pin
Standards
DIN
Material Grade
Grade H13
Head Shape
Round
Head Thickness Tolerance
-0.00/0.05 mm
Minimum Core Hardness
42 HRC
Minimum Surface Hardness
65 HRC
Material
Steel
Item
Ejector Pin
Finish
Nitrided
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.