EJECTOR PIN, NITRIDED, METRIC
Mfr # MP10-250
Zoro # G316308637
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Head Shape
Round
Head Thickness Tolerance
-0.00/0.05 mm
Nominal Pin Diameter
10 mm
Pin Diameter Tolerance
g6
Pin Size Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP10-250
Zoro #
G316308637
UPC #
-
Country of Origin
Spain
Dimensions
Nominal Pin Diameter
10 mm
Pin Diameter Tolerance
g6
Pin Size Type
Standard
Pin to Head Radius
0.5 mm
Head Thickness
5 mm
Overall Length
250 mm
Head Diameter Tolerance
-0.0/0.2 mm
Head Diameter
16 mm
Overall Length Tolerance
+2 mm
Details
Head Shape
Round
Head Thickness Tolerance
-0.00/0.05 mm
Material Grade
Grade H13
System of Measurement
Metric
Product Type
Ejector Pin
Item
Ejector Pin
Standards
DIN
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
42 HRC
Finish
Nitrided
Material
Steel
Series
MP
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.