EJECTOR PIN, NITRIDED, METRIC
Mfr # MP10-315
Zoro # G216308607
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Head Thickness Tolerance
-0.00/0.05 mm
Pin to Head Radius
0.5 mm
Head Thickness
5 mm
Head Diameter Tolerance
-0.0/0.2 mm
Finish
Nitrided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP10-315
Zoro #
G216308607
UPC #
-
Country of Origin
Spain
Dimensions
Pin to Head Radius
0.5 mm
Head Thickness
5 mm
Head Diameter Tolerance
-0.0/0.2 mm
Overall Length
315 mm
Head Diameter
16 mm
Nominal Pin Diameter
10 mm
Pin Diameter Tolerance
g6
Overall Length Tolerance
+2 mm
Pin Size Type
Standard
Details
Head Thickness Tolerance
-0.00/0.05 mm
Item
Ejector Pin
Finish
Nitrided
Minimum Core Hardness
42 HRC
Head Shape
Round
System of Measurement
Metric
Series
MP
Standards
DIN
Product Type
Ejector Pin
Material
Steel
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.