EJECTOR PIN, NITRIDED, METRIC
Mfr # MP10-400
Zoro # G316308712
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Standards
DIN
Pin Size Type
Standard
Overall Length
400 mm
Overall Length Tolerance
+2 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP10-400
Zoro #
G316308712
UPC #
-
Country of Origin
Spain
Dimensions
Pin Size Type
Standard
Overall Length
400 mm
Overall Length Tolerance
+2 mm
Head Diameter
16 mm
Pin Diameter Tolerance
g6
Head Diameter Tolerance
-0.0/0.2 mm
Nominal Pin Diameter
10 mm
Pin to Head Radius
0.5 mm
Head Thickness
5 mm
Details
Standards
DIN
System of Measurement
Metric
Material Grade
Grade H13
Item
Ejector Pin
Finish
Nitrided
Head Shape
Round
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
42 HRC
Product Type
Ejector Pin
Series
MP
Material
Steel
Head Thickness Tolerance
-0.00/0.05 mm
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.